Beli bor cuner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Conical Shape Carbide Burr (Mata Bor Tuner)Deskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)Deskripsi:31atribut:
- Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
- Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
- Wipro Air Die Grinder Kit Set (Mesin Tuner)atribut:
- Size (inch): 1/4
- TRUSCO Carbide Burr Bullet Type (Mata Bor Tuner)atribut:
- Shaft Length (mm): 45
- Shank Diameter (mm): 6
- York Cylindrical Ball Nose Carbide Burr 3mm (Mata Bor Tuner)Deskripsi:Cylindrical Ball Nosed. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.atribut:
- Shank Diameter: 3mm
- Head Shape: Ball Nosed
- Finish/Coating: Uncoated
- Head Material: Carbide
- Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)atribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner)atribut:
- Length (mm): 900
- Frequency (Hz): 50/60
- Voltage (V): 220-240
- Collet Size (mm): 0.3-0.4
- Ampere (A): 1
- No Load Speed (rpm): 20000
- Power (HP): 1/4
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
- INGCO Accessories Of Mini Drill (Mata Tuner Bor Grinder)Deskripsi:INGCO 250-Pcs Mini Drill Accessory // Mata Tuner Bor Die Grinder
- TRUSCO Screwdriver Flexible Shaft for Electric Power Tools (Obeng)Deskripsi:Impact driver with high torque may cause breakage. Do not place too much load while using.atribut:
- Accessories: This No.2 x 45 1 [[(+)]] Double-Ended Bits
- Length (mm): 300
- Plug Angle (mm): 6.35
- Shank Diameter (mm): 6.35
- Using Angle (degree): (Max)60
- Weight (g): 290
- York Round Tree Carbide Burr (Mata Bor Tuner)Deskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- BLITZ Diamond Core Drill (Mata Bor Inti Diamond)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- York Conical 14Deg Carbide Burr (Mata Bor Tuner)Deskripsi:Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- TRUSCO Carbide Burr A (Mata Bor Tuner)Deskripsi:Mold correction, deburring, and chamfering.atribut:
- Type: All Carbide
- Shank Diameter (mm): 3
Daftar Harga bor cuner Terbaru October 2026
| TRUSCO Carbide Burr A (Mata Bor Tuner) | Rp93.900 |
| York Conical Shape Carbide Burr (Mata Bor Tuner) | Rp119.900 |
| TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond) | Rp1.499.900 |
| Wipro Air Die Grinder Kit Set (Mesin Tuner) | Rp409.900 |
| TRUSCO Carbide Burr Bullet Type (Mata Bor Tuner) | Rp419.900 |
| York Cylindrical Ball Nose Carbide Burr 3mm (Mata Bor Tuner) | Rp129.900 |
| Wipro Air Micro Die Grinder Kit (Gerinda Angin Set) | Rp439.900 |
| Wipro Die Grinder Flexible Shaft (Mesin Gerinda Tuner) | Rp1.399.900 |
| TRUSCO Carbide Burr Set (Mata Bor Tuner) | Rp1.799.900 |
| monotaro Carbide Rotary Bar | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101502175-1.jpg)
/3gP102130124-7.jpg)
/P101506746-1.jpg)
/P101005780-1.jpg)
/P102007020-1.jpg)
/7qP102130278-5.jpg)
/P101005785-1.jpg)
/m7P101005799-2.jpg)
/qwP101506968-2.jpg)

/o1P105717865-1.jpg)
/P101000899-1.jpg)
/P102054673-1.jpg)
/jvP102132715-5.jpg)
/P102113370-1.jpg)
/2fP102130087-5.jpg)
/P101001962-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)